Step drill bit for plastic sheets HSS
For detailed information, other images and documents, please select individual articles from the following table.
Step drill bit for plastic sheets HSS
Specifications for electricians
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- To create holes for cable gland fittings or for electrical conduits, using metric and PG measurements
- With straight grooves
- With two ground cutting edges
- To drill and enlarge holes in sheet metal up to 4 mm thick and plastic (for example in junction boxes)
- Shank with non-slip facets
- Diameter indicated by laser cut
- Self-drilling
- Centre, drill and countersink in a single operation
- Proper lubrication with eco-friendly cutting oil or cutting paste lengthens the cutters’ service life
- Metric measurements: 10.5 - 12.5 - 14.5 - 16.5 - 18.5 - 20.5 - 23.5 - 25.5 - 30.5 - 32.5 - 38.5 - 40.5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!